Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257129
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
B7018-C-T-P4S-DUM
Description
B7018-C-T-P4S-DUM SPINDLE BEARING ; NON-RETURNABLE
Part # B7018-C-T-P4S-DUM
BDI # 1179761
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7018-E-T-P4S-DUL
Description
B7018-E-T-P4S-DUL SPINDLE BEARING ; 90MM BORE 140MM OD 48MM WD SR AC OPEN
Part # B7018-E-T-P4S-DUL
BDI # 1179763
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
NU2313-E-XL-M1-C4
Description
NU2313-E-XL-M1-C4 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU2313-E-XL-M1-C4
BDI # 1164126
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448967
Number of Rows of Rollers:
Single Row
NJ232-E-M1A-C3
Description
NJ232-E-M1A-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NJ232-E-XL-M1A-C3
BDI # 1162556
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No