NU1044-M1A-C3
Description
NU1044-M1A-C3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU1044-M1A-C3
BDI # 1163224
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448635
Number of Rows of Rollers:
Single Row
B7022-C-T-P4S-DUL
Description
B7022-C-T-P4S-DUL SPINDLE BEARING
Part # B7022-C-T-P4S-DUL
BDI # 1179809
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7022-E-2RSD-T-P4S-DUL
Description
B7022-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7022-E-2RSD-T-P4S-DUL
BDI # 19409964
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7044-C-T-P4S-UL
Description
B7044-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7044-C-T-P4S-UL
BDI # 18101759
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B7024-C-2RSD-T-P4S-DUL
Description
B7024-C-2RSD-T-P4S-DUL SPINDLE BEARING
Part # B7024-C-2RSD-T-P4S-DUL
BDI # 22452898
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring