37-IDL-SPRK
Description
37-IDL-SPRK IDLER PULLEY ; 40MM BORE 37MM BW 14M 14MM BP 30T
Part # 77201610
BDI # 1104885
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
37
30-IDLR-BUSH SF
Description
30-IDLR-BUSH(SF) ; 1" BORE SF SERIES QD BUSHING
Part # 77201130
BDI # 1103765
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Flange Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
79.375
Length - Millimeter:
52.4
Other Features:
1-14 Thread
Length - Inch:
2.063
Bushing Series:
SF
2012-IDLR-BUSH
Description
2012-IDLR-BUSH IDLER BUSHING ; 3/4" BORE 2012 SERIES TL BUSHING
Part # 77202012
BDI # 1099416
Features
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Length - Millimeter:
31.75
Other Features:
3/4-16 Thread
Length - Inch:
1.25
Bushing Series:
2012
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Global Part Number GPN:
461607
Bushing Series:
4535
6.50X1.75-IDL-FLAT
Description
6.50X1.75-IDL-FLAT ; FLAT IDLER PULLEY
Part # 7723-6175
BDI # 1110878
Features
Maximum Belt Width - Inch:
0.787
Maximum Belt Width - Millimeter:
20
Bearing Type:
Ball Bearing
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
23
Other Features:
6308 Bearing