6007-88-10E
Description
GBC.6007-88-10E RADIAL BALL BEARING ; 1.378"X2.4409"X0.5512" SINGLE ROW
Part # 6007-88-10E
BDI # 426360
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260823
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6008-88-30E
Description
GBC.6008-88-30E RADIAL BALL BEARING ; 1.5748"X2.6672"X0.5906" SINGLE ROW
Part # 6008-88-30E
BDI # 426363
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260826
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6304ZZ
Description
6304-77 RADIAL BALL BEARING ; POR 20MMX52MMX15MM SINGLE ROW
Part # 6304ZZ
BDI # 426435
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270359
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255238
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255240
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)