6207ZZ
Description
6207-77 RADIAL BALL BEARING ; POR 35MMX72MMX17MM SINGLE ROW
Part # 6207ZZ
BDI # 426405
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270348
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6000ZZ
Description
6000-77 RADIAL BALL BEARING ; POR 10MMX26MMX8MM SINGLE ROW
Part # 6000ZZ
BDI # 426340
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260716
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6001-77-30E
Description
GBC.6001-77-30E RADIAL BALL BEARING ; 0.4724"X1.1024"X0.315" SINGLE ROW
Part # 6001-77-30E
BDI # 426343
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260718
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306-77-30E
Description
GBC.6306-77-30E RADIAL BALL BEARING ; 1.1811"X2.8346"X0.748" SINGLE ROW
Part # 6306-77-30E
BDI # 426441
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270361
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6003-77-30E
Description
GBC.6003-77-30E RADIAL BALL BEARING ; 0.6693"X1.378"X0 .3937" SINGLE ROW
Part # 6003-77-30E
BDI # 426349
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260727
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No