BHA1012ZOH
Description
BHA1012ZOH NEEDLE BEARING ; 5/8IN ID X 7/8IN OD X 3/4IN WD
Part # BHA1012
BDI # 513647
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Heavy Duty | Oil Hole
Global Part Number GPN:
372577
Self Aligning:
No
IRT2020-1
Description
IRT2020-1 BEARING INNER RACE ; 20MM BORE 25MM OD 20.5MM WID
Part # IRT2020-1
BDI # 514968
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN:
372812
Self Aligning:
No
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Carbon Steel Retainer
Length - Inch:
1.26
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball