NART 5FR
Description
NART 5FR NEEDLE ROLLER BEARING ; 5MM ID X 16MM OD X 12MM W NON SEPARABLE
Part # NART 5FR
BDI # 23285114
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 2920N Static Load Rating | 2930N Dynamic Load Rating
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Full Complement | Non-Separable | With Inner Ring
Global Part Number GPN:
238650
NART5UUR/SG
Description
NART5UUR/SG CAMFOLLOWER ; 5MM X 16MM X 12MM
Part # NART5UUR/SG
BDI # 23130010
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 3680N Static Load Rating | 3650N Dynamic Load Rating
Rolling Element:
Needle Bearing
NART 5FUUR
Description
NART 5FUUR NEEDLE ROLLER BEARING ; 5MM ID X 16MM OD X 12MM W NON SEPARABLE
Part # NART 5FUUR
BDI # 23285116
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 2920N Static Load Rating | 2930N Dynamic Load Rating
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Caged | Non-Separable | With Inner Ring
Global Part Number GPN:
238647