ZKLF1255-2RS-XL
Description
ZKLF1255-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 12MM BORE 55MM OD 25MM
Part # ZKLF1255-2RS-XL
BDI # 18316065
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
ZKLN1242-2RS-XL
Description
ZKLN1242-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 12MM X 42MM X 25MM
Part # ZKLN1242-2RS-XL
BDI # 1179038
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3007-2RS
Description
3007-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3007-2RS
BDI # 1171929
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258185
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)