NK50/25-TV-XL

COMPARE

NK50/25-TV-XL

Description
NK50/25-TV-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 50MM X 62MM X 25MM

INA

Part # NK50/25-TV-XL

BDI # 1175663

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591528
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY