ZKLN2557-2RS-XL

COMPARE

ZKLN2557-2RS-XL

Description
ZKLN2557-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 25MM BORE 57MM OD 28MM

INA

Part # ZKLN2557-2RS-XL

BDI # 1179047

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.244
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY