Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
NK10/12-TV-XL
Description
NK10/12-TV-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 17MM OD
Part # NK10/12-TV-XL
BDI # 18316224
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision | Plastic Cage | Ground Raceway with Rib
Global Part Number GPN:
591193
Self Aligning:
No
GRAE35-XL-NPP-B
Description
GRAE35-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GRAE35-XL-NPP-B
BDI # 1411564
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561997
Mounting Method:
Eccentric Collar
NKI17/20-XL
Description
NKI17/20-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 17MM BORE 29MM OD
Part # NKI17/20-XL
BDI # 1181749
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591450
Self Aligning:
No
3816-2RS
Description
3816-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 80MM X 100MM
Part # 3816-2RS
BDI # 19264288
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258287
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)