HK2020-2RS-L271
Description
HK2020-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Part # HK2020-2RS-L271
BDI # 18312300
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591351
Self Aligning:
No
HK2016
Description
HK2016 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 20MM BORE 26MM OD
Part # HK2016-B
BDI # 18312296
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591589
Self Aligning:
No
NKIS40
Description
NKIS40 NEEDLE ROLLER BEARING ; NON-RETURNABLE 40MM BORE 65MM OD
Part # NKIS40
BDI # 1175755
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591367
Self Aligning:
No
HF2016-L564
Description
HF2016-L564 DRAWN CUP ROLLER CLUTCH ; NON-RETURNABLE 20MM X 26MM X 16MM
Part # HF2016-L564
BDI # 15042687
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | With Steel Spring
Self Aligning:
No
NKI45/25-TV-XL
Description
NKI45/25-TV-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 45MM ID X 62MM OD
Part # NKI45/25-TV-XL
BDI # 18313360
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591585
Self Aligning:
No