HK1212
Description
HK1212 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 12MM BORE 18MM OD
Part # HK1212-HLA
BDI # 1173895
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591625
Self Aligning:
No
HK1210-AS1
Description
HK1210-AS1 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Part # HK1210-AS1-B
BDI # 17014776
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Oil Hole
Global Part Number GPN:
373758
Self Aligning:
No
IR60X70X28-XL
Description
IR60X70X28-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE
Part # IR60X70X28-XL
BDI # 1174130
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373962
Self Aligning:
No
RSHE35-XL-N-I
Description
RSHE35-XL-N-I X-LIFE HSG UNIT ; NON-RETURNABLE PLUMMER BLOCK
Part # RSHE35-XL-N
BDI # 1177202
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.1
Other Features:
Single Row
Global Part Number GPN:
518219
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.2
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RASE25-XL-N
Description
RASE25-XL-N X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # RASE25-XL-N
BDI # 1412147
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
44.4
Other Features:
Single Row
Global Part Number GPN:
518241
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2