Page 1 of 2

Next

Compare
SL182920-B-XL

COMPARE

SL182920-B-XL

Description
SL182920-B-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL182920-B-XL

BDI # 1177921

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449781
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182948-B-C3

COMPARE

SL182948-B-C3

Description
SL182948-B-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182948-B-C3

BDI # 1177945

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449799
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL183017

COMPARE

SL183017

Description
SL183017 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL183017-A

BDI # 1177992

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449840
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL045004-PP

COMPARE

SL045004-PP

Description
SL045004-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 20MM BORE 42MM OD

INA

Part # SL045004-PP

BDI # 18315717

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449610
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL183015-A-XL

COMPARE

SL183015-A-XL

Description
SL183015-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL183015-A-XL

BDI # 1412443

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449837
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY