3809-2RS
Description
3809-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3809-2RS
BDI # 1172058
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
HK2016
Description
HK2016 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 20MM BORE 26MM OD
Part # HK2016-B
BDI # 18312296
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591589
Self Aligning:
No
HK1216-2RS-L271
Description
HK1216-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 12MM X 18MM X 16MM DBL
Part # HK1216-2RS-L271
BDI # 15068879
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591255
Self Aligning:
No
HK1012
Description
HK1012 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 10MM BORE 14MM OD
Part # HK1012-HLA
BDI # 1180773
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591223
Self Aligning:
No
HK0810
Description
HK0810 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 8MM BORE 12MM OD 10MM WID
Part # HK0810-A-UG
BDI # 18312606
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591633
Self Aligning:
No