LR206-X-2RSR
Description
LR206-X-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE 30MM ID X 72MM OD
Part # LR206-X-2RSR
BDI # 1411844
Features
Roller Width - Inch:
0.63
Roller Width - Millimeter:
16
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Lip Seal
Global Part Number GPN:
239619
LFR5206-25-2RS-RB
Description
LFR5206-25-2RS-RB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # LFR5206-25-2RS-RB
BDI # 22390069
Features
Roller Width - Inch:
1.016
Roller Width - Millimeter:
25.8
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Contact Lip Seals | Corrosion-Resistant | Rustproof Design
Rolling Element:
Ball Bearing - Double Row
PWTR35-2RS-XL
Description
PWTR35-2RS-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE
Part # PWTR35-2RS-XL
BDI # 20087512
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | With Inner Ring | Contact Lip Seal
Global Part Number GPN:
239859
PWTR35-2RS-RR-XL
Description
PWTR35-2RS-RR-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE
Part # PWTR35-2RS-RR-XL
BDI # 24585689
Features
Roller Width - Inch:
1.142
Roller Width - Millimeter:
29
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | Contact Lip Seals | With Inner Ring
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Caged | With Inner Ring
Global Part Number GPN:
239916