Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
KG065BH4G
Description
KG065BH4G RADIAL BALL BEARING ; 6.5IN BORE X 8.5IN OD X 7.24IN WD
Part # KG065BH4G
BDI # 22107183
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
KG080BR4C
Description
KG080BR4C ANGULAR CONTACT BEARING ; POR 8.0" ID X 10.0" OD X 1.0" WIDE OPEN
Part # KG080BR4C
BDI # 21514467
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)