KG065BH4G

COMPARE

KG065BH4G

Description
KG065BH4G RADIAL BALL BEARING ; 6.5IN BORE X 8.5IN OD X 7.24IN WD

KAYDON

Part # KG065BH4G

BDI # 22107183

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
KG080BR4C

COMPARE

KG080BR4C

Description
KG080BR4C ANGULAR CONTACT BEARING ; POR 8.0" ID X 10.0" OD X 1.0" WIDE OPEN

KAYDON

Part # KG080BR4C

BDI # 21514467

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 10
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
KG070BROM

COMPARE

KG070BROM

Description
KG070BROM DUPLEX BEARING SET ; POR 7" BORE 9" OD

KAYDON

Part # KG070BROM

BDI # 22478295

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 9
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
KG060BR6K

COMPARE

KG060BR6K

Description
KG060BR6K

KAYDON

Part # KG060BR6K

BDI # 21588778

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
KG090BROK

COMPARE

KG090BROK

Description
KAYDON KG090BROK

KAYDON

Part # KG090BROK

BDI # 23950336

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY