63162RDTC3

COMPARE

63162RDTC3

Description
63162RDTC3 BALL BEARING ; 80MM X 170MM X 39MM 2 SEAL C3

KOYO

Part # 63162RDTC3

BDI # 552505

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 39
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY