PEB22455FH
Description
PEB22455FH PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 4-HOLE
Part # 2004340
BDI # 580701
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517403
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
DSB22463H12
Description
DSB22463H12 TAKE-UP ROLLER BEARING ; 3-15/16" SHAFT DIA
Part # 2001261
BDI # 574516
Features
Inch - Metric:
Inch
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Double Row | Extended Inner Race | Hinged Top | Welded Steel Frame | Floating Labyrinth | With Set Screw
Global Part Number GPN:
674911
Housing Style:
Top Angle
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Unit with Frame
FB22464H
Description
FB22464H FLANGED ROLLER BEARING ; 4" BORE 10.7" BOLT CIRCLE 4 BOLT SQUARE
Part # 2001680
BDI # 573685
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
559076
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
272.8
PB22448H
Description
PB22448H PILLOW BLOCK ROLLER BEARING ; 3" BORE 3-1/4" BASE-CTR HGT 2-HOLE
Part # 2004015
BDI # 573230
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517684
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2