PU355
Description
PU355 PILLOW BLOCK BALL BEARING ; 3-7/16" BORE 5-1/8" BASE-CTR HGT 2-HOLE
Part # 2010520
BDI # 576777
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516476
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB22547H
Description
PB22547H PILLOW BLOCK ROLLER BEARING ; 2-15/16" SHAFT DIA
Part # 2004155
BDI # 573504
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.825
Other Features:
Double Row | Double Collar
Global Part Number GPN:
517601
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FB22432H
Description
FB22432H FLANGED ROLLER BEARING ; 2" BORE 5.8" BOLT CIRCLE 4-HOLE
Part # 2001580
BDI # 572738
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.38
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
558940
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148
PB22420H
Description
PB22420H PILLOW BLOCK ROLLER BEARING ; 1-1/4" BORE 1-3/4" BASE-CTR HGT 2-HOLE
Part # 2003855
BDI # 575444
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.275
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517797
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2