F3Y228E3
Description
F3Y228E3 FLANGED BLOCK BALL BEARING ; 1-3/4" SHAFT DIA
Part # 2021442
BDI # 575564
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
244900
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148
PB22447H
Description
PB22447H PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE
Part # 2003995
BDI # 575667
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517692
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UG328L
Description
UG328L INSERT BALL BEARING ; 1-3/4" BORE IR WID 3.937" OD
Part # 2010590
BDI # 580762
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
30
Other Features:
Single Row | Heavy Duty | Single Collar | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
65.888
Outer Race Profile:
Spherical
Global Part Number GPN:
245316
Mounting Method:
Concentric Collar
P3U255N
Description
P3U255N PILLOW BLOCK BALL BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2 HOLE
Part # 2012315
BDI # 582230
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
90.5
Other Features:
Single Row
Global Part Number GPN:
245652
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEU327
Description
PE-U327 PILLOW BLOCK BALL BEARING ; 1-11/16" BORE 2-7/8" BASE-CTR HGT 2-HOLE
Part # 2010375
BDI # 577144
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.888
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
517157
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2