UG224NL
Description
UG224NL INSERT BALL BEARING ; 1-1/2" UNMOUNTD SINGLE LIP CONTACT SEAL
Part # 2006075
BDI # 576094
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
245253
Mounting Method:
Set Screw
F3U224N
Description
F3U224N FLANGED BLOCK BALL BEARING ; 1-1/2" BORE 5.7" BOLT CIRCLE 4-HOLE
Part # 2002685
BDI # 576418
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.4
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
244824
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
F3U2E56N
Description
F3U2E56N FLANGED BLOCK BALL BEARING ; 3.5" BORE 4-BOLT SQUARE
Part # 2021307
BDI # 575562
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
90.5
Nominal Bolt Circle Diameter Round - Inch:
9.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
245024
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
244.9
F3U220N
Description
F3U220N FLANGED BLOCK BALL BEARING ; 1-1/4" MOUNTED CAST IRON 4-BOLT SQUARE
Part # 2002675
BDI # 581725
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
244711
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130