300 HUB 5/8X3/16

COMPARE

300 HUB 5/8X3/16

Description
300 HUB 5/8X3/16 COUPLING HUB

MAGNALOY COUPLING

Part # M30002006

BDI # 601183

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
100 HUB 5/16 X NO KEYWAY

COMPARE

100 HUB 5/16 X NO KEYWAY

Description
100 HUB 5/16 X NO KEYWAY COUPLING HUB ; 5/16" BORE X NO KEYWAY

MAGNALOY COUPLING

Part # M100010N

BDI # 600749

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY