08B22 22MM 6MM KWY
Description
08B22 22MM 6MM KWY RLR CHAIN SPROCKET ; 22 TEETH 73MM HUB DIA
Part # 08B22 22MM 6MM KWY
BDI # 21551810
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
08B22 25MM KW 1SS
Description
08B22 25MM KW 1SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B22 25MM KW 1SS
BDI # 21445014
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type | With 1 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
08B22 X 25MM KW2SS
Description
08B22 X 25MM KW2SS CHAIN SPROCKET
Part # 08B22 X 25MM KW2SS
BDI # 26395342
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
08B22NI X 36MM
Description
08B22NI X 36MM ; ROLLER CHAIN SPROCKET
Part # 08B22NI X 36MM
BDI # 20367072
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore