D08B18 X 3/4IN 3/16X3/32 KW 2SS
Description
D08B18 X 3/4IN 3/16X3/32 KW 2SS SPROCKET ; 3/4" BORE 18T CHAIN NO.8
Part # D08B18 X 3/4IN 3/16X3/32 KW 2SS
BDI # 24088162
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Finished Bore