D08B22H X 35MM
Description
D08B22H X 35MM CHAIN SPROCKET ; MTO 22T 2-STRAND STEEL
Part # D08B22H X 35MM
BDI # 22500256
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore