D100BS17 X 3-1/8 3/4X3/8 KW 2SS
Description
D100BS17 X 3-1/8 3/4X3/8 KW 2SS SPROCKET ; 100 ANSI 17 TEETH 3-1/8" BORE
Part # D100BS17 X 3-1/8 3/4X3/8 KW 2SS
BDI # 22606257
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Winch Sprocket | With 2 Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
D100B17 3-1/8
Description
D100B17 3-1/8 SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # D100B17 3-1/8
BDI # 21516273
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore