D100B20 X 3-15/16 1 X 1/2KW 2SS
Description
D100B20 X 3-15/16 1 X 1/2KW 2SS SPROCKET ; 3-15/16" BORE
Part # D100B20 X 3-15/16 1 X 1/2KW 2SS
BDI # 23676563
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
D100A20 1IN
Description
D100A20 1IN RLR CHAIN SPROCKET ; 20 TEETH 8.64" OUTSIDE DIA
Part # D100A20 1IN
BDI # 21552193
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
D100B20H X 1.65 KW SS
Description
D100B20H X 1.65 KW SS SPROCKET ; 1.65 BORE
Part # D100B20H X 1.65 KW SS
BDI # 26404936
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore