D100B22 2-1/4

COMPARE

D100B22 2-1/4

Description
MARTIN SPROCKET & GR D100B22 2-1/4

MARTIN SPROCKET & GR

Part # D100B22 2-1/4

BDI # 23291676

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.784

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.444
Pitch Diameter - Millimeter: 223.114
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY