D100B23 2-3/8 KW SS
Description
D100B23 2-3/8 KW SS SPROCKET ; 1-1/4IN PITCH 2-3/8IN BORE 23 TEETH
Part # D100B23 2-3/8 KW SS
BDI # 21536679
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
D100C23 MTO 1-15/16
Description
D100C23 MTO 1-15/16 RLR CHAIN SPROCKET
Part # D100C23 MTO 1-15/16
BDI # 21593350
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore