D100B24 X 2-3/4 5/8X5/16 KW 2SS
Description
D100B24 X 2-3/4 5/8X5/16 KW 2SS SPROCKET ; 100 ANSI 24 TEETH 2-3/4" BORE
Part # D100B24 X 2-3/4 5/8X5/16 KW 2SS
BDI # 22499815
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
D100B24 2-15/16
Description
MARTIN SPROCKET & GR D100B24 2-15/16
Part # D100B24 2-15/16
BDI # 23288225
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore