D100B35 X 3-15/16 1 X 1/2KW 2SS
Description
D100B35 X 3-15/16 1 X 1/2KW 2SS SPROCKET ; 3-15/16" BORE
Part # D100B35 X 3-15/16 1 X 1/2KW 2SS
BDI # 23676565
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore