D100B36 X 3-15/16 1 X 1/2KW 2SS
Description
D100B36 X 3-15/16 1 X 1/2KW 2SS SPROCKET ; 3-15/16" BORE
Part # D100B36 X 3-15/16 1 X 1/2KW 2SS
BDI # 23676567
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore
D100B20 X 3-15/16 1 X 1/2KW 2SS
Description
D100B20 X 3-15/16 1 X 1/2KW 2SS SPROCKET ; 3-15/16" BORE
Part # D100B20 X 3-15/16 1 X 1/2KW 2SS
BDI # 23676563
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Finished Bore
D100B26 X 2 375 KW 5/8 2SS 90DEG
Description
D100B26 X 2 375 KW 5/8 2SS 90DEG ; SPROCKET
Part # D100B26 X 2 375 KW 5/8 2SS 90DEG
BDI # 20566682
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore