D100C80H X 1-1/2 KW SS
Description
D100C80H X 1-1/2 KW SS SPROCKET ; 1-1/2 BORE
Part # D100C80H X 1-1/2 KW SS
BDI # 26404937
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Finished Bore