10B13SS X 1 KW 2SS
Description
10B13SS X 1 KW 2SS CHAIN SPROCKET
Part # 10B13SS X 1 KW 2SS
BDI # 24284733
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.911
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Finished Bore
10B12H X 10MM 3MMX1.4MM KW 2SS MTO
Description
10B12H X 10MM 3MMX1.4MM KW 2SS MTO SPRKT ; 10MM BORE 3MMX1.4MM KW 2SS
Part # 10B12H X 10MM 3MMX1.4MM KW 2SS MTO
BDI # 24024686
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
10BS30 35MM KW 2SS
Description
10BS30 35MM KW 2SS SPROCKET ; 35MM BORE 30 TEETH STEEL
Part # 10BS30 35MM KW 2SS
BDI # 21535931
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
10B15 20MM KW/2SS
Description
10B15 20MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.62IN PITCH
Part # 10B15 20MM KW/2SS
BDI # 21515896
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
10B25 50MM KW SS
Description
10B25 50MM KW SS RC SPROCKET ; 0.625IN PITCH 25TEETH
Part # 10B25 50MM KW SS
BDI # 21841720
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore