120NB11H 1 1/2
Description
120NB11H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 120NB11H 1 1/2
BDI # 615169
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.01
Length Thru Bore - Millimeter:
53.975
Other Features:
3.56 Inch Hub Diameter | 0.692 Inch Teeth Width
120B20 2-3/4 KW 2SS
Description
120B20 2-3/4 KW 2SS ; SPROCKET
Part # 120B20 2-3/4 KW 2SS
BDI # 21573665
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
120C22 2IN ID 2-1/2IN OD
Description
120C22 2IN ID 2-1/2IN OD SPROCKET ; 22 TEETH 10.54" OUTSIDE DIA
Part # 120C22 2IN ID 2-1/2IN OD
BDI # 21551820
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
120B42 4-1/2 KW 2SS
Description
120B42 4-1/2 KW 2SS SPROCKET ; 1-1/2IN PITCH 4-1/2IN BORE 42 TEETH
Part # 120B42 4-1/2 KW 2SS
BDI # 21535937
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Finished Bore
120B12 2-1/8 KW SS
Description
120B12 2-1/8 KW SS SPROCKET ; KW SS 2-1/8IN BORE
Part # 120B12 2-1/8 KW SS
BDI # 22091051
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Finished Bore