120B22 X 3-1/8 KW 2SS
Description
120B22 X 3-1/8 KW 2SS CHAIN SPROCKET ; 120 ANSI 22 TEETH 3-1/8" BORE
Part # 120B22 X 3-1/8 KW 2SS
BDI # 26029234
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
120C22 2IN ID 2-1/2IN OD
Description
120C22 2IN ID 2-1/2IN OD SPROCKET ; 22 TEETH 10.54" OUTSIDE DIA
Part # 120C22 2IN ID 2-1/2IN OD
BDI # 21551820
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
120B22 X 5IN 1-1/4IN KW 2SS
Description
120B22 X 5IN 1-1/4IN KW 2SS CHN SPROCKET ; 22T 120CHAIN
Part # 120B22 X 5IN 1-1/4IN KW 2SS
BDI # 23136289
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
120BS22H X 3 3/4X3/8 KW 2SS
Description
120BS22H X 3 3/4X3/8 KW 2SS SPROCKET ; 120ASNI 22 TEETH 3" BORE
Part # 120BS22H X 3 3/4X3/8 KW 2SS
BDI # 23043047
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
120C22 X 2-3/16 1/2KW MTO
Description
120C22 X 2-3/16 1/2KW MTO ; SPROCKET 2-3/16" BORE
Part # 120C22 X 2-3/16 1/2KW MTO
BDI # 24085002
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore