12B36 55MM
Description
12B36 55MM RC SPROCKET ; 0.75IN PITCH 55TEETH
Part # 12B36 55MM
BDI # 21841742
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Finished Bore
12B36 36MM KW SS
Description
12B36 36MM KW SS RC SPROCKET ; 0.75IN PITCH 36TEETH
Part # 12B36 36MM KW SS
BDI # 21841740
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Finished Bore