140NB11H 1 1/2
Description
140NB11H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 140NB11H 1 1/2
BDI # 615646
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Length Thru Bore - Millimeter:
57.15
Other Features:
4.25 Inch Hub Diameter | 0.924 Inch Teeth Width
140C80 X 2-15/16IN KW SS
Description
140C80 X 2-15/16IN KW SS SPROCKET ; 140 ANSI 80 TEETH 2-15/16" BORE
Part # 140C80 X 2-15/16IN KW SS
BDI # 24330879
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
140C18H X 2-7/16 STD KW 2SS
Description
140C18H X 2-7/16 STD KW 2SS SPROCKET ; 140 ANSI 18 TEETH 2-7/16" BORE
Part # 140C18H X 2-7/16 STD KW 2SS
BDI # 26367829
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore
140BS14 X 3-1/4 KW 2SS
Description
140BS14 X 3-1/4 KW 2SS CHAIN SPROCKET ; 14T 140CHAIN
Part # 140BS14 X 3-1/4 KW 2SS
BDI # 23125753
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore
140B35 X 3-15/16 KW/SS
Description
140B35 X 3-15/16 KW/SS SPROCKET
Part # 140B35 X 3-15/16 KW/SS
BDI # 24871646
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Finished Bore