140B18 X 4-1/4 KW 2SS
Description
140B18 X 4-1/4 KW 2SS SPROCKET ; 4-1/4" BORE
Part # 140B18 X 4-1/4 KW 2SS
BDI # 23870220
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore
140B18HT 40MM
Description
140B18HT 40MM SPROCKET ; 40MM BORE 18 TEETH STEEL
Part # 140B18HT 40MM
BDI # 21536332
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.078
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.974
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore
140B18H X 3-1/4 KW 2SS
Description
140B18H X 3-1/4 KW 2SS SPROCKET
Part # 140B18H X 3-1/4 KW 2SS
BDI # 24518377
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore
140C18H X 2-7/16 STD KW 2SS
Description
140C18H X 2-7/16 STD KW 2SS SPROCKET ; 140 ANSI 18 TEETH 2-7/16" BORE
Part # 140C18H X 2-7/16 STD KW 2SS
BDI # 26367829
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore
140B18 X 3.5 STD KW/SS
Description
140B18 X 3.5 STD KW/SS CHAIN SPROCKET ; MTO
Part # 140B18 X 3.5 STD KW/SS
BDI # 25932134
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore