140C22H X 3-7/16 SPLIT KW SS MTO
Description
140C22H X 3-7/16 SPLIT KW SS CHN SPROCKT
Part # 140C22H X 3-7/16 SPLIT KW SS MTO
BDI # 24856960
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
140B22 X 2-15/16
Description
140B22 X 2-15/16 SPROCKET ; 2-15/16" BORE
Part # 140B22 X 2-15/16
BDI # 26029324
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
140B22 X 3-15/16 KW 2SS
Description
140B22 X 3-15/16 KW 2SS SPROCKET ; 140 ANSI 22 TEETH 3-15/16" BORE
Part # 140B22 X 3-15/16 KW 2SS
BDI # 24518016
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore