160B22 X 3-15/16
Description
160B22 3-15/16 FORD SPEC SPROCKET ; 160 ANSI 22 TEETH 3-15/16" BORE
Part # 160B22 X 3-15/16
BDI # 24972066
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore
160BS22 X 3-15/16
Description
160BS22 X 3-15/16 RLR CHAIN SPROCKET ; 160CHAIN 22T
Part # 160BS22 X 3-15/16
BDI # 24972021
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore
DS160A22 X 4-3/4 SPLIT KW/2SS
Description
DS160A22 X 4-3/4 SPLIT KW/2SS SPROCKET
Part # DS160A22 X 4-3/4 SPLIT KW/2SS
BDI # 24874136
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore