16B24 40MM KWY SS
Description
16B24 40MM KWY SS RLR CHAIN SPROCKET ; 24 TEETH 194.59" OUTSIDE DIA
Part # 16B24 40MM KWY SS
BDI # 21552425
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore