16B24 40MM KWY SS
Description
16B24 40MM KWY SS RLR CHAIN SPROCKET ; 24 TEETH 194.59" OUTSIDE DIA
Part # 16B24 40MM KWY SS
BDI # 21552425
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
16B22 X 50MM ZP
Description
16B22 X 50MM ZP SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH
Part # 16B22 X 50MM ZP
BDI # 21515912
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
16B12 40MM KW 3SS
Description
16B12 40MM KW 3SS RLR CHAIN SPROCKET
Part # 16B12 40MM KW 3SS
BDI # 21587778
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Simplex Type | With 3 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
16B26 X 45MM SPLIT
Description
16B26 X 45MM SPLIT SPROCKET ; 45MM BORE 26T CHAIN #16
Part # 16B26 X 45MM SPLIT
BDI # 24345115
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Simplex Type | Split Type
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
16B21 X 60MM 18MMX4.4MMKW 2SS
Description
16B21 X 60MM 18MMX4.4MMKW 2SS SPROCKET
Part # 16B21 X 60MM 18MMX4.4MMKW 2SS
BDI # 24091120
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Finished Bore