180B15H 2-3/4IN 5/8X5/16 KW
Description
180B15H 2-3/4IN 5/8X5/16 KW SPROCKET
Part # 180B15H 2-3/4IN 5/8X5/16 KW
BDI # 24744343
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.822
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.934
Pitch Diameter - Millimeter:
274.879
Mounting Method:
Finished Bore
180B18H X 3-1/8 KW 2SS MTO
Description
180B18H X 3-1/8 KW 2SS CHAIN SPROCKET
Part # 180B18H X 3-1/8 KW 2SS MTO
BDI # 24899176
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.957
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
329.108
Mounting Method:
Finished Bore
180A19H 6-5/8
Description
180A19H 6-5/8 SPROCKET ; 6-5/8IN BORE 19 TEETH STEEL
Part # 180A19H 6-5/8
BDI # 21445057
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.67
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.834
Pitch Diameter - Millimeter:
347.218
Mounting Method:
Finished Bore