180B18H X 3-1/8 KW 2SS MTO
Description
180B18H X 3-1/8 KW 2SS CHAIN SPROCKET
Part # 180B18H X 3-1/8 KW 2SS MTO
BDI # 24899176
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.957
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
329.108
Mounting Method:
Finished Bore