D180CS54 X 4 KW 2SS MTO
Description
D180CS54 X 4 KW 2SS MTO SPROCKET
Part # D180CS54 X 4 KW 2SS MTO
BDI # 23597563
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
38.696
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.98
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
982.878
Mounting Method:
Finished Bore
D180A34H 8-7/8
Description
D180A34H 8-7/8 SPROCKET ; 2-1/4IN PITCH 8-7/8IN BORE 34 TEETH
Part # D180A34H 8-7/8
BDI # 21445517
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Mounting Method:
Finished Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
A-No Hub