2052B24 1-1/4IN KW 2SS
Description
2052B24 1-1/4IN KW 2SS SPROCKET ; 24 TEETH 10.25" OUTSIDE DIA
Part # 2052B24 1-1/4IN KW 2SS
BDI # 21552460
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Finished Bore
2052B24 X 1-7/16 KW SS
Description
2052B24 X 1-7/16 KW SS ; PER QUOTE #0079045-32
Part # 2052B24 X 1-7/16 KW SS
BDI # 23781483
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Finished Bore
2052B24H 1-3/16 ID BRZ W/2-1
Description
2052B24H 1-3/16 ID BRZ W/2-1 RC SPROCKET ; DBL PITCH 24TEETH
Part # 2052B24H 1-3/16 ID BRZ W/2-1
BDI # 21841754
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Finished Bore
2052B23 X 1-1/4 5/16KW 2SS
Description
2052B23X1-1/4 5/16KW 2SS RLR CHAIN SPRKT ; 1-1/4" BORE 23T CHAIN NO.2052
Part # 2052B23 X 1-1/4 5/16KW 2SS
BDI # 23677169
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.85
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
2052B14 35MM KW 2SS W/MUD GRV
Description
2052B14 35MM KW 2SS W/MUD GRV SPROCKET
Part # 2052B14 35MM KW 2SS W/MUD GRV
BDI # 23724687
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Finished Bore