2060B15H X 1IN KW SS
Description
2060B15H X 1" KW SS RLR CHAIN SPROCKET ; 60 ANSI 15 TEETH 1" BORE
Part # 2060B15H X 1IN KW SS
BDI # 22386324
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Finished Bore
2060B14SS X 1-7/16
Description
2060B14SS X 1-7/16 SPROCKET ; 1-7/16" BORE
Part # 2060B14SS X 1-7/16
BDI # 24614723
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3.457
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.74
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
87.808
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Finished Bore
2060B18SS 1-15/16
Description
2060B18SS 1-15/16 SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Part # 2060B18SS 1-15/16
BDI # 21515733
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.7
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Finished Bore
2060BS12HT 1-1/4 KW/SS
Description
2060BS12HT 1-1/4 KW/SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Part # 2060BS12HT 1-1/4 KW/SS
BDI # 21445153
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
76.2
Mounting Method:
Finished Bore